Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI
Mfr # SPTM182A
Zoro # G0410347
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Single Profile, Internal or External
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 2-1/2 in
Product Information
- Brand Scientific Cutting Tools
- MFR # SPTM182A
- Zoro # G0410347
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 1/4"-18-56 |
Cutter Dia. | 0.1820 in |
Length of Cut | 0.4000 in |
Length of Cut (In.) | 0.400 |
Overall Length (In.) | 2.5 |
Cutting Dia. (In.) | 0.182 |
Size | 1/4 |
Cutting Dia. | 0.182" |
Neck Dia. | 0.1040 in |
Cutter Dia. - Machining | 0.1820" |
Shank Length | 2.1000 in |
Description
Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.1820 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Koloss Ratchet Set w/1/2" Drive and A (05133862001)
- BOSCH Spade Bit, 5/16 In (DSB1002)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014ET)
- GREY PNEUMATIC 1/4" F x 3/8" M Reducing Sleeve Adapter (938RA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #2, 56-80 TPI (SPTM060A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M12x1.0mm (TM12-1MM)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN (TMLR8-.75MMA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 5/16-18 (TMI234-18HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M10-1, 0.75 Cut, TiAlN (TMLR10-1MMA)
- Scientific Cutting Tools Threading & Turning Tools