Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI
Mfr # SPTM138LA
Zoro # G0828125
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Single Profile, Internal or External
- Finish - Machining TiAlN
- Overall Length 2 in
- Thread Type Inch
Product Information
- Brand Scientific Cutting Tools
- MFR # SPTM138LA
- Zoro # G0828125
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Thread Size | #10-24-56 |
Cutter Dia. | 0.1380 in |
Length of Cut | 0.6000 in |
Cutting Dia. (In.) | 0.138 |
Size | #10 |
Cutting Dia. | 0.138" |
Length of Cut (In.) | 0.600 |
Overall Length (In.) | 2.0 |
Neck Dia. | 0.0700 in |
Shank Length | 1.4000 in |
Cutter Dia. - Machining | 0.1380" |
Description
Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.1380 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE PULLER ADJUSTABLE SPARK PLUG WIRE (LI51750)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool Offset Left Cut Aviation Snip (MWT-6510L)
- G.L. HUYETT Pliers Sm Convertible Str Tip (PRC-038)
- TOOLPRO Extendable FRP, Vinyl, Carpet Roller (TP07005)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, 1/4, 3/8-18, 0.693 Cut, TiAlN (TM335-18NPT-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M12x1.0mm (TM12-1MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 3/8-28, 0.661 Cut L (TM250-28)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 7/8, 8-24 TPI, 1.5 Cut, TiAlN (SPTM695A)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric (761419)
- Scientific Cutting Tools Threading & Turning Tools