Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, He, Int/Ext, SC, TiALN, 1/16, 1/8-27
Mfr # TM218-27NPTF-HA
Zoro # G1601372
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Pipe
Product Information
- Brand Scientific Cutting Tools
- MFR # TM218-27NPTF-HA
- Zoro # G1601372
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 1/16, 1/8"-27 |
Cutter Dia. | 0.2180 in |
Length of Cut | 0.5340 in |
Cutting Dia. | 0.218" |
Overall Length (In.) | 2.5 |
Length of Cut (In.) | 0.534 |
Size | 1/16,1/8 |
Cutting Dia. (In.) | 0.218 |
Shank Length | 1.9660 in |
Cutter Dia. - Machining | 0.2180" |
Details
Description
Helical, Thread Mill, NPTF, Carbide, TiAlN, 0.2180 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL 13 In. Medium Gray Flagg Bricklayer'S Brush (BL428)
- GENERAL TOOLS MFG 26 Leaf Feeler Gauge (230)
- NACHI Jobber Length HSS Drill W/ Black Oxide - X (0554060)
- FELCO Maintenance Grease (FELCO 990)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-28 (TM400-28A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 (TM235-18HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M12x1.0mm (TM12-1MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #4-40, 0.3 Cut, TiAlN (TMLR082-40ELA)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- Scientific Cutting Tools Carbide Thread Mills