Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS33649, Solid, 13/16-16 UNJ
Mfr # MS33649-9S
Zoro # G8212635
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNJF
- Port Thread Size 13/16"-16
- Pilot Dia. 0.755 in
- Overall Length 3.61 in
Product Information
- Brand Scientific Cutting Tools
- MFR # MS33649-9S
- Zoro # G8212635
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNJF |
Port Thread Size | 13/16"-16 |
Pilot Dia. | 0.755 in |
Overall Length | 3.61 in |
Shank Dia. | 3/4 in |
Shank Length | 2 1/8 in |
Shank Dia. (In.) | 3/4 |
Pilot Dia. (In.) | 0.755 |
Pilot Length | 0.700 in |
Overall Length (In.) | 3.61 |
Shank Length (In.) | 2.12 |
Thread Size | 13/16-16 UNJ-3B |
Tube Dia. | 9/16 in |
Spot Face Dia. (In.) | 1.300 |
Spot Face Dia. | 1.300" |
Tube Dia. (In.) | 9/16 |
Pilot Length (In.) | 0.700 |
Details
Description
Port Tool, Carbide Tipped, 13/16 In.-16, UNJF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 30 Piece Contractor's Tool Set (JTS-0030CONT)
- PERFORMANCE TOOL Performance Tool 25 ft. L X 1 in. W Double Sided Tape Measure (W5041)
- OCHSENKOPF Tong (OX 52-0000)
- HHIP Drift/Center Key MT3 (3900-0263)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 7/16-20 UNF (MS16142-4S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1 1/2-12 UNJF (MS33649-18R)
- SCIENTIFIC CUTTING TOOLS Port Tool, RPT, Reamer, 5/16-24 UNJF (RPT-4)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 9/16-18 UNF (MS16142-6S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/16-12 UN (MS16142-16S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 3/4-16 UNF (MS16142-8R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 9/16-18 UNJF (MS33649-6R)
- Scientific Cutting Tools Porting Tools & Counterbores