Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS33649, Solid, 1/2-20 UNJF
Mfr # MS33649-5S
Zoro # G8037906
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNJF
- Port Thread Size 1/2"-20
- Pilot Dia. 0.454 in
- Overall Length 3.12 in
Product Information
- Brand Scientific Cutting Tools
- MFR # MS33649-5S
- Zoro # G8037906
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNJF |
Port Thread Size | 1/2"-20 |
Pilot Dia. | 0.454 in |
Overall Length | 3.12 in |
Shank Dia. | 1/2 in |
Shank Length | 2 in |
Spot Face Dia. (In.) | 0.950 |
Pilot Length (In.) | 0.560 |
Shank Dia. (In.) | 1/2 |
Tube Dia. | 5/16 in |
Overall Length (In.) | 3.12 |
Tube Dia. (In.) | 5/16 |
Thread Size | 1/2-20 UNJF-3B |
Shank Length (In.) | 2.00 |
Pilot Dia. (In.) | 0.454 |
Spot Face Dia. | 0.950" |
Pilot Length | 0.560 in |
Description
Port Tool, Carbide Tipped, 1/2 In.-20, UNJF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Spring Crowfoot Wrench (KTIXD58401)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12MM, Bit Impact Socket (D014712)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28333)
- KIPP Cam Lever Size: 1 D=M06, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.1521106)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1 1/16-12 UNJ (AS5202-12R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1 1/2-12 UNJF (MS33649-18R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 7/16-20 UNJF (MS33649-4S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 9/16-18 UNJF (MS33649-6S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 7/16-20 UNF (MS16142-4S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 3/4-16 UNF (MS16142-8R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 5/16-24 UNJF (MS33649-2R)
- Scientific Cutting Tools Porting Tools & Counterbores