Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS33649, Reamer, 1/2-20 UNJF
Mfr # MS33649-5R
Zoro # G7974556
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNJF
- Port Thread Size 1/2"-20
- Pilot Dia. 0.455 in
- Overall Length 3.38 in
Product Information
- Brand Scientific Cutting Tools
- MFR # MS33649-5R
- Zoro # G7974556
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNJF |
Port Thread Size | 1/2"-20 |
Pilot Dia. | 0.455 in |
Overall Length | 3.38 in |
Shank Dia. | 1/2 in |
Shank Length | 1-7/8 in |
Tube Dia. | 5/16 in |
Overall Length (In.) | 3.12 |
Shank Length (In.) | 1.88 |
Spot Face Dia. | 0.950" |
Pilot Length (In.) | 0.675 |
Shank Dia. (In.) | 1/2 |
Spot Face Dia. (In.) | 0.950 |
Pilot Dia. (In.) | 0.455 |
Pilot Length | 0.675 in |
Thread Size | 1/2-20 UNJF-3B |
Tube Dia. (In.) | 5/16 |
Description
Port Tool, Carbide Tipped, 1/2 In.-20, UNJF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO 0.62 In. Rotabroach Annular Cutters- 3 Piece (BLR-111243)
- DRILL AMERICA #79 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN79)
- EXAIR Back Blow Safety Air Gun, 48" Ext. (1206SS-48-CS)
- DRILL AMERICA 43/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD43/64)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 7/16-20 UNJF (MS33649-4R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 1/16-12 UN (MS16142-12R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 3/4-16 UNF (MS16142-8R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/8-12 UN (MS16142-20S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 5/16-24 UNF (MS16142-2R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 9/16-18 UNJF (MS33649-6S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 3/4-16 UNJF (MS33649-8R)
- Scientific Cutting Tools Port Tools