Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS16142, Solid, 9/16-18 UNF
Mfr # MS16142-6S
Zoro # G8435323
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNF
- Port Thread Size 9/16"-18
- Pilot Dia. 0.504 in
- Overall Length 3.25 in
Product Information
- Brand Scientific Cutting Tools
- MFR # MS16142-6S
- Zoro # G8435323
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNF |
Port Thread Size | 9/16"-18 |
Pilot Dia. | 0.504 in |
Overall Length | 3.25 in |
Shank Dia. | 1/2 in |
Shank Length | 2 in |
Tube Dia. | 3/8 in |
Shank Length (In.) | 2.00 |
Pilot Dia. (In.) | 0.504 |
Overall Length (In.) | 3.25 |
Spot Face Dia. (In.) | 0.979 |
Tube Dia. (In.) | 3/8 |
Thread Size | 9/16-18 UNF-2B |
Pilot Length (In.) | 0.600 |
Pilot Length | 0.600 in |
Shank Dia. (In.) | 1/2 |
Spot Face Dia. | 0.979" |
Description
Port Tool, Carbide Tipped, 9/16 In.-18, UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #16 (C18069)
- STEELMAN Diamond Tipped Low Profile T15 Torx Screwdriver (78938)
- DEWALT Die Grinder, 20.0V, 25,000 No Load RPM (DCG426M2/DWST17820)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 27Pcs. (AX6010)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 5/16-24 UNF (MS16142-2S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1/2-20 UNF (MS16142-5R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 3/16-12 UN (MS16142-14R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 7/8-14 UNJF (MS33649-10S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 3/8-24 UNF (MS16142-3R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 9/16-18 UNJF (MS33649-6R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 3/8-24 UNF (MS16142-3S)
- Scientific Cutting Tools Port Tools