Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS16142, Reamer, 3/4-16 UNF
Mfr # MS16142-8R
Zoro # G7807396
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UNF
- Port Thread Size 3/4"-16
- Pilot Dia. 0.688 in
- Overall Length 3.70 in
Product Information
- Brand Scientific Cutting Tools
- MFR # MS16142-8R
- Zoro # G7807396
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UNF |
Port Thread Size | 3/4"-16 |
Pilot Dia. | 0.688 in |
Overall Length | 3.70 in |
Shank Dia. | 3/4 in |
Shank Length | 2 1/8 in |
Tube Dia. (In.) | 1/2 |
Overall Length (In.) | 3.70 |
Spot Face Dia. (In.) | 1.198 |
Shank Dia. (In.) | 3/4 |
Spot Face Dia. | 1.198" |
Thread Size | 3/4-16 UNF-2B |
Shank Length (In.) | 2.12 |
Pilot Length | 0.699 in |
Pilot Dia. (In.) | 0.688 |
Pilot Length (In.) | 0.699 |
Tube Dia. | 1/2 in |
Description
Port Tool, Carbide Tipped, 3/4 In.-16, UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Slotted Screwdriver, 3/8x10" (55032)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- CURRENT TOOLS Conduit Piston for 3" conduit (R30)
- WALTER Walter - Turning Inserts (Negative) (CNMG120408-MS3 WSM01)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1/2-20 UNJF (MS33649-5R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 9/16-18 UNJF (MS33649-6S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1 1/16-12 UNJ (AS5202-12R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 7/8-14 UNJF (MS33649-10R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1/2-20 UNJF (MS33649-5S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 5/16-24 UNF (MS16142-2R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/8-12 UN (MS16142-20R)
- Scientific Cutting Tools Port Tools