Shop All Port Tools
Scientific Cutting Tools
Port Tool, MS16142, Reamer, 1 1/16-12 UN
Mfr # MS16142-12R
Zoro # G8390681
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Port Size Thread Standard UN
- Port Thread Size 1 1/16"-12
- Pilot Dia. 0.979 in
- Overall Length 3.94 in
Product Information
- Brand Scientific Cutting Tools
- MFR # MS16142-12R
- Zoro # G8390681
- Country of Origin United States
- Category Port Tools
Dimensions
Port Size Thread Standard | UN |
Port Thread Size | 1 1/16"-12 |
Pilot Dia. | 0.979 in |
Overall Length | 3.94 in |
Shank Dia. | 3/4 in |
Shank Length | 2 1/8 in |
Pilot Length | 0.917 in |
Spot Face Dia. (In.) | 1.635 |
Spot Face Dia. | 1.635" |
Shank Dia. (In.) | 3/4 |
Tube Dia. | 3/4 in |
Pilot Dia. (In.) | 0.979 |
Tube Dia. (In.) | 3/4 |
Shank Length (In.) | 2.12 |
Overall Length (In.) | 3.94 |
Thread Size | 1 1/16-12 UN-2B |
Pilot Length (In.) | 0.917 |
Description
Port Tool, Carbide Tipped, 1 1/16 In.-12, UN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 18mm Flare Nut 80mm 3/8 Sq. Drive (3300FN-18)
- WESTWARD Puller, 4/6 Ton, 2/3 Jaw (4YT15)
- VESSEL BALL GRIP Screwdriver No.220 -6x150 (220S6150)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.82" (M-65018)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 5/16-24 UNJF (MS33649-2R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 3/16-12 UN (MS16142-14R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 9/16-18 UNF (MS16142-6S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 7/8-14 UNF (MS16142-10S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 7/16-20 UNJF (MS33649-4S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 9/16-18 UNJF (MS33649-6R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 7/8-14 UNJF (MS33649-10S)
- Scientific Cutting Tools Port Tools