Shop All Grooving Tools
Scientific Cutting Tools
Grooving Tool, 0.015 Rad.
Mfr # GFR030Q-6C
Zoro # G4602580
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Solid Carbide
- Overall Length 2-1/2 in
- Shank Dia. 0.25 in
- Bore Dia. 0.25"
Product Information
- Brand Scientific Cutting Tools
- MFR # GFR030Q-6C
- Zoro # G4602580
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 0.25 in |
Bore Dia. | 0.25" |
Groove Width | 0.0305" |
Max. Cutting Depth | 0.375" |
Radius | 0.0152 in |
Shank Length | 2.125 in |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Tin |
Offset | 0.060 |
Cutting Angle | 2 Degrees |
Projection | 0.060 in |
Description
Grooving Tool, 0.25 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY 7 Pieces 3/8 in. Drive Universal Swivel Socket Set 3/8 - 3/4 (GO2571397)
- ARROW FASTENER ELECTRIC STAPLE GUN T50 (T50ACD)
- GREY PNEUMATIC SKT 3/8" DR X T30 INTERNAL TORX DRIVER 6 (GP11306T)
- URREA Striking Bimaterial Screwdriver Set of 6 Pc (slotted type). (9100GA)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 0.75 Cut (GT187-12A)
- SCIENTIFIC CUTTING TOOLS Grooving Tool, Carbide (GFR124-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.12 In Bore, 0.5 Cut (GT061-8A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.09 In Bore, 0.25 In Cut (GT045-4)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.75 In Cut (GT063-12)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.25 Cut (GT025Q-4A)
- MICRO 100 Grooving Tool (QRR-033-6)
- Scientific Cutting Tools Threading & Turning Tools