Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, TiAlN, 0.5 In Bore, 1 In Cut
Mfr # GT093-16A
Zoro # G8394915
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. 0.500"
Product Information
- Brand Scientific Cutting Tools
- MFR # GT093-16A
- Zoro # G8394915
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | 0.500" |
Groove Width | 0.094" |
Max. Cutting Depth | 1.000" |
Shank Length | 2.000 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiAlN |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In High-Temp Alloys, Steels, Stainless Steels And Cast Irons |
Offset | 0.160" |
Cutting Angle | 2 Degrees |
Projection | 0.160 in |
Description
Grooving Tool, 1/2 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Roll, For Use With Model 368 34 OD LeverType Ratchet Tubing Benders (35425)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236ASD)
- REGAL CUTTING TOOLS 7/32-32 NS Hand Tap H3 4 Flt Plug (011502AS)
- WERA Screwdriver 5/16 in Round (5110011001)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 0.75 Cut (GT187-12A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.06 In Bore, 0.187 Cut (GT031-3A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT046-16A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.75 In Cut (GT063-12)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.12 In Bore, 0.5 Cut (GT061-8A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.5 In Cut (GT124-8)
- MICRO 100 Grooving Tool (QMRR-015-375-080X)
- Scientific Cutting Tools Grooving Tools