Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, TiAlN, 0.5 In Bore, 0.5 In Cut
Mfr # GT125-8A
Zoro # G8274804
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. 0.500"
Product Information
- Brand Scientific Cutting Tools
- MFR # GT125-8A
- Zoro # G8274804
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | 0.500" |
Groove Width | 0.126" |
Max. Cutting Depth | 0.500" |
Shank Length | 2.500 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiAlN |
Offset | 0.160" |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In High-Temp Alloys, Steels, Stainless Steels And Cast Irons |
Cutting Angle | 2 Degrees |
Projection | 0.160 in |
Description
Grooving Tool, 1/2 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 26pc. Drill Bit Set (11526)
- JAMESON Microduct Fisher on Stand w/ 350 ft. of 1/8" Fish Tape (10-18-350MDRS)
- CRESCENT NICHOLSON BiMetaloy Series 62635N62635 Hand Hacksaw Blade, 12 in W, 10 in L, 18 TPI (62635N-02)
- PROTO Locking Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (J5260)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 0.75 Cut (GT187-12A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.25 Cut (GT092Q-4A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 0.75 Cut (GT069-12A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.25 In Bore, 0.625 In Cut (GT062Q-10)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.75 In Cut (GT063-12)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.06 In Bore, 0.375 Cut (GT031-6A)
- MICRO 100 Grooving Tool (QRR-017-8)
- Scientific Cutting Tools Threading & Turning Tools