Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, TiAlN, 0.375 In Bore, 3/8 Cut
Mfr # GT087-6A
Zoro # G8132187
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. 0.375"
Product Information
- Brand Scientific Cutting Tools
- MFR # GT087-6A
- Zoro # G8132187
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | 0.375" |
Groove Width | 0.088" |
Max. Cutting Depth | 0.375" |
Shank Length | 2.125 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiAlN |
Cutting Angle | 2 Degrees |
Offset | 0.110" |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In High-Temp Alloys, Steels, Stainless Steels And Cast Irons |
Projection | 0.110 in |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2144R)
- LENOX Band Saw Blade, 16 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (98095D2B165005)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1170205)
- IDEAL Crimper and Connector Kit (33-750)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.5 In Cut (GT124-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT046-16A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 0.75 Cut (GT069-12A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.625 Cut (GT030Q-10A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.06 In Bore, 0.375 Cut (GT031-6A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.25 Cut (GT092Q-4A)
- MICRO 100 Grooving Tool (QRR-187-20X)
- Scientific Cutting Tools Grooving Tools