Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, TiAlN, 0.375 In Bore, 0.75 Cut
Mfr # GT069-12A
Zoro # G8092987
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. 0.375"
Product Information
- Brand Scientific Cutting Tools
- MFR # GT069-12A
- Zoro # G8092987
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | 0.375" |
Groove Width | 0.0700" |
Max. Cutting Depth | 0.750" |
Shank Length | 1.750 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiAlN |
Offset | 0.110" |
Cutting Angle | 2 Degrees |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In High-Temp Alloys, Steels, Stainless Steels And Cast Irons |
Projection | 0.110 in |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD H5 Taper, 9/16-12NC (440-1318)
- RIDGID Drain Cleaning Cable, 5/8 In. x 75 ft. (C-27)
- WARNER 1‐1/4" Flex Putty Knife, Carbon Steel (182)
- WESTWARD 1/4 in Drive Impact Socket 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXY5)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.12 In Bore, 0.5 Cut (GT061-8A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.09 In Bore, 0.25 In Cut (GT045-4)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.625 Cut (GT030Q-10A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.25 In Bore, 0.625 In Cut (GT062Q-10)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.06 In Bore, 0.375 Cut (GT031-6A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.75 In Cut (GT063-12)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Max. Bore Depth: 1/2" (QUP-25030-8)
- Scientific Cutting Tools Threading & Turning Tools