Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, TiAlN, 0.375 In Bore, 0.25 Cut
Mfr # GT055-4A
Zoro # G7807536
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. 0.375"
Product Information
- Brand Scientific Cutting Tools
- MFR # GT055-4A
- Zoro # G7807536
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | 0.375" |
Groove Width | 0.0560" |
Max. Cutting Depth | 0.250" |
Shank Length | 2.250 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiAlN |
Cutting Angle | 2 Degrees |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In High-Temp Alloys, Steels, Stainless Steels And Cast Irons |
Offset | 0.110" |
Projection | 0.110 in |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Screed, 1 1/2" X 3 1/2" X 14 Foot Reinforced H Aluminum (22-514)
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2855P-20, 48-11-1850R)
- CRAFTSMAN Adapters, 1/2" Drive Female To 3/8" Driv (CMMT99222)
- RIDGID Chain Assy (41005)
- SCIENTIFIC CUTTING TOOLS Grooving Tool, Carbide (GFR124-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.75 In Cut (GT063-12)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT055-16A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.25 Cut (GT025Q-4A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.5 In Cut (GT124-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.06 In Bore, 0.187 Cut (GT031-3A)
- MICRO 100 Grooving Tool (QRR-017-6)
- Scientific Cutting Tools Threading & Turning Tools