Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, TiAlN, 0.312 In Bore, 1 In Cut
Mfr # GT124-16A
Zoro # G8317811
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. 0.312"
Product Information
- Brand Scientific Cutting Tools
- MFR # GT124-16A
- Zoro # G8317811
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | 0.312" |
Groove Width | 0.1250" |
Max. Cutting Depth | 1.000" |
Shank Length | 1.500 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiAlN |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In High-Temp Alloys, Steels, Stainless Steels And Cast Irons |
Cutting Angle | 2 Degrees |
Offset | 0.110" |
Projection | 0.110 in |
Description
Grooving Tool, 5/16 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 11/32 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9006)
- OSG Die Item, 3/8"-24 Die Thread, 1-1/2" W (2706900)
- WEATHERHEAD Braided Collet, 1555831 (ET313DC-4Z)
- DEXTER RUSSELL Sandwich Spreader 3 In, Polypropylene 7" L (31652)
- SCIENTIFIC CUTTING TOOLS Grooving Tool, Carbide (GFR124-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.06 In Bore, 0.187 Cut (GT031-3A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.25 Cut (GT092Q-4A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.12 In Bore, 0.5 Cut (GT061-8A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT055-16A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.09 In Bore, 0.25 In Cut (GT045-4)
- MICRO 100 Grooving Tool (RR-069-6)
- Scientific Cutting Tools Grooving Tools