Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, TiAlN, 0.25 In Bore, 0.25 Cut
Mfr # GT025Q-4A
Zoro # G8352504
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. 0.250"
Product Information
- Brand Scientific Cutting Tools
- MFR # GT025Q-4A
- Zoro # G8352504
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | 0.250" |
Groove Width | 0.0255" |
Max. Cutting Depth | 0.250" |
Shank Length | 2.250 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiAlN |
Offset | 0.060" |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In High-Temp Alloys, Steels, Stainless Steels And Cast Irons |
Cutting Angle | 2 Degrees |
Projection | 0.060 in |
Description
Grooving Tool, 1/4 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15532 (15532)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x36in.L (EM37536)
- EKLIND 316 PWR T Hex Key (61612)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.25 Cut (GT092Q-4A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.25 In Bore, 0.625 In Cut (GT062Q-10)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 0.75 Cut (GT069-12A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.5 In Cut (GT124-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.06 In Bore, 0.375 Cut (GT031-6A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.625 Cut (GT030Q-10A)
- MICRO 100 Grooving Tool (QMRR-010-250-060X)
- Scientific Cutting Tools Threading & Turning Tools