Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, TiAlN, 0.187 In Bore, 5/8 Cut
Mfr # GT062K-10A
Zoro # G8361954
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. 0.187"
Product Information
- Brand Scientific Cutting Tools
- MFR # GT062K-10A
- Zoro # G8361954
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | 0.187" |
Groove Width | 0.0630" |
Max. Cutting Depth | 0.625" |
Shank Length | 1.375 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiAlN |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In High-Temp Alloys, Steels, Stainless Steels And Cast Irons |
Offset | 0.050" |
Cutting Angle | 2 Degrees |
Projection | 0.050 in |
Description
Grooving Tool, 3/16 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.74mm (112200740)
- MILWAUKEE TOOL Hucktainer Fastener Adapter for M18 FUEL 1/4 in. Lockbolt Tool with ONE-KEY (49-16-2661HT)
- MORSE Band Mat 1 35 10/14 (3955131500)
- KRAFT TOOL Power Troweler Blade, Finish, 6x14 in (SK100G)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.12 In Bore, 0.5 Cut (GT061-8A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 0.75 Cut (GT125-12A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.06 In Bore, 0.375 Cut (GT031-6A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.09 In Bore, 0.25 In Cut (GT045-4)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT055-16A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 0.75 Cut (GT069-12A)
- MICRO 100 Grooving Tool (QRR-156-16X)
- Scientific Cutting Tools Threading & Turning Tools