Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, TiAlN, 0.187 In Bore, 3/8 Cut
Mfr # GT025K-6A
Zoro # G8375026
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. 0.187"
Product Information
- Brand Scientific Cutting Tools
- MFR # GT025K-6A
- Zoro # G8375026
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | 0.187" |
Groove Width | 0.0255" |
Max. Cutting Depth | 0.375" |
Shank Length | 1.625 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiAlN |
Offset | 0.050" |
Cutting Angle | 2 Degrees |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In High-Temp Alloys, Steels, Stainless Steels And Cast Irons |
Projection | 0.050 in |
Description
Grooving Tool, 3/16 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON TRADESMAN XC 8" VISE (28843)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-90T)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 13/16 in L (54TM28)
- TEKTON 9/32 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23307)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.25 Cut (GT025Q-4A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.5 Cut (GT092Q-8A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 0.75 Cut (GT069-12A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.12 In Bore, 0.5 Cut (GT061-8A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT046-16A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.5 In Cut (GT124-8)
- MICRO 100 Grooving Tool (QMRR-020-500-080)
- Scientific Cutting Tools Grooving Tools