Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, TiAlN, 0.12 In Bore, 0.5 Cut
Mfr # GT061-8A
Zoro # G8126587
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 1-1/2
- Shank Dia. 1/8 in
- Bore Dia. 0.120"
Product Information
- Brand Scientific Cutting Tools
- MFR # GT061-8A
- Zoro # G8126587
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1-1/2 |
Shank Dia. | 1/8 in |
Bore Dia. | 0.120" |
Groove Width | 0.0620" |
Max. Cutting Depth | 0.500" |
Shank Length | 1.000 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiAlN |
Offset | 0.040" |
Cutting Angle | 2 Degrees |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In High-Temp Alloys, Steels, Stainless Steels And Cast Irons |
Projection | 0.040 in |
Description
Grooving Tool, 1/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M10 x 63mm Steel External Thread, 78mm Handle Length (MH-423)
- DRILL AMERICA 9/32" HSS Black Oxide Jobber Length Drill Bit (D/AN9/32)
- VERMONT AMERICAN CT 45 Deg Chamfer 1/2BB 2F 1/4S (23155)
- BUCK KNIVES Knife Fold 722 Spitfire (12237)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.25 In Bore, 0.625 In Cut (GT062Q-10)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT055-16A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT046-16A)
- SCIENTIFIC CUTTING TOOLS Grooving Tool, Carbide (GFR124-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 0.75 Cut (GT069-12A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.625 Cut (GT030Q-10A)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.500" (1/2) Min Bore dia, Groove Width: 1/16" (FG-500-062X)
- Scientific Cutting Tools Threading & Turning Tools