Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, TiAlN, 0.06 In Bore, 0.25 Cut
Mfr # GT031-4A
Zoro # G8363957
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 1-1/2
- Shank Dia. 1/8 in
- Bore Dia. 0.060"
Product Information
- Brand Scientific Cutting Tools
- MFR # GT031-4A
- Zoro # G8363957
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1-1/2 |
Shank Dia. | 1/8 in |
Bore Dia. | 0.060" |
Groove Width | 0.0320" |
Max. Cutting Depth | 0.250" |
Shank Length | 1.250 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | TiAlN |
Cutting Angle | 2 Degrees |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In High-Temp Alloys, Steels, Stainless Steels And Cast Irons |
Offset | 0.020" |
Projection | 0.020 in |
Description
Grooving Tool, 1/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (K9443)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 24in L, Yllw, 4 Magnets (1718-2400)
- MUTUAL INDUSTRIES Large Orange Rebar Cap 2" 100C (14640-2)
- NANUK CASES Foam Inserts (6 Part) for 938 Case (938-FOAM)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 0.75 Cut (GT187-12A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.5 In Cut (GT124-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.06 In Bore, 0.375 Cut (GT031-6A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.12 In Bore, 0.5 Cut (GT061-8A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.75 In Cut (GT063-12)
- SCIENTIFIC CUTTING TOOLS Grooving Tool, Carbide (GFR124-8)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-015-025X)
- Scientific Cutting Tools Grooving Tools