Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, 0.5 In Bore, 1.25 In Cut
Mfr # GT250-20
Zoro # G8254924
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. 0.500"
Product Information
- Brand Scientific Cutting Tools
- MFR # GT250-20
- Zoro # G8254924
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | 0.500" |
Groove Width | 0.251" |
Max. Cutting Depth | 1.250" |
Shank Length | 1.750 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Cutting Angle | 2 Degrees |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In Aluminum, Copper, Brass And Plastic |
Offset | 0.160" |
Projection | 0.160 in |
Description
Grooving Tool, 1/2 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4"x3/8"x1/2"x3-3/8" (C42058)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-2-5PK)
- OSG Countersink, Multi FL, 90 deg., 2in L, 1/4in (701-2502)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.06 In Bore, 0.187 Cut (GT031-3A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.5 In Cut (GT124-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.09 In Bore, 0.25 In Cut (GT045-4)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.06 In Bore, 0.375 Cut (GT031-6A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 0.75 Cut (GT069-12A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.75 In Cut (GT063-12)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia, Cutting Direction: Right Hand (RRM-070-10X)
- Scientific Cutting Tools Threading & Turning Tools