Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, 0.312 In Bore, 0.25 In Cut
Mfr # GT038-4
Zoro # G8048591
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. 0.312"
Product Information
- Brand Scientific Cutting Tools
- MFR # GT038-4
- Zoro # G8048591
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | 0.312" |
Groove Width | 0.0385" |
Max. Cutting Depth | 0.250" |
Shank Length | 2.250 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Cutting Angle | 2 Degrees |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In Aluminum, Copper, Brass And Plastic |
Offset | 0.110" |
Projection | 0.110 in |
Description
Grooving Tool, 5/16 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 25 ft Tape Measure, 1 in Blade (1819-0025)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT55064)
- PROTO 8 1/2 in Wire Stripper 22 to 10 AWG (J299)
- MILWAUKEE TOOL Cordless Screwdriver Kit, W/Add Bat (7DF45)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.09 In Bore, 0.25 In Cut (GT045-4)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.5 In Cut (GT124-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 0.75 Cut (GT187-12A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.06 In Bore, 0.187 Cut (GT031-3A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.75 In Cut (GT063-12)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.25 In Bore, 0.625 In Cut (GT062Q-10)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.490" Min Bore dia, Max. Bore Depth: 1" (UC-50125-16X)
- Scientific Cutting Tools Threading & Turning Tools