Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, 0.187 In Bore, 0.25 In Cut
Mfr # GT017K-4
Zoro # G8226066
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. 0.187"
Product Information
- Brand Scientific Cutting Tools
- MFR # GT017K-4
- Zoro # G8226066
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | 0.187" |
Groove Width | 0.0175" |
Max. Cutting Depth | 0.250" |
Shank Length | 1.750 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Cutting Angle | 2 Degrees |
Offset | 0.050" |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In Aluminum, Copper, Brass And Plastic |
Projection | 0.050 in |
Description
Grooving Tool, 3/16 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/4 in L (SZ-17)
- SUNEX Wrench, 48 tons, 30-250 ft.-lb., 1/2" Dr (20250)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/4", Single End/Double End: Single End (C6-1/4-120)
- PROTO Locking Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (J5261L)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 0.75 Cut (GT125-12A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.12 In Bore, 0.5 Cut (GT061-8A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.75 In Cut (GT063-12)
- SCIENTIFIC CUTTING TOOLS Grooving Tool, Carbide (GFR124-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.06 In Bore, 0.375 Cut (GT031-6A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.09 In Bore, 0.25 In Cut (GT045-4)
- MICRO 100 Standard - Grooving Tools - O-Ring Grooving (OR-144-10X)
- Scientific Cutting Tools Threading & Turning Tools