Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, 0.12 In Bore, 0.625 In Cut
Mfr # GT061-10
Zoro # G8434237
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 1-1/2
- Shank Dia. 1/8 in
- Bore Dia. 0.120"
Product Information
- Brand Scientific Cutting Tools
- MFR # GT061-10
- Zoro # G8434237
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1-1/2 |
Shank Dia. | 1/8 in |
Bore Dia. | 0.120" |
Groove Width | 0.0620" |
Max. Cutting Depth | 0.625" |
Shank Length | 0.875 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In Aluminum, Copper, Brass And Plastic |
Offset | 0.040" |
Cutting Angle | 2 Degrees |
Projection | 0.040 in |
Description
Grooving Tool, 1/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams 12 oz. Bronze Hammer, Fiberglass Handle (HSB-1.5A)
- HTC Grinder Stand, Steel, 10 in. (HGP-10)
- KNIPEX 10 in Curved Jaw Tongue and Groove Plier Serrated, Plastic Grip (81 01 250)
- URREA 3/8", 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (544952N)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 0.75 Cut (GT069-12A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.12 In Bore, 0.5 Cut (GT061-8A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.5 In Cut (GT124-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.25 Cut (GT092Q-4A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT055-16A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.5 Cut (GT092Q-8A)
- MICRO 100 Grooving Tool (QRR-118-16X)
- Scientific Cutting Tools Grooving Tools