Shop All Grooving Tools
Scientific Cutting Tools
Groove Tool, 0.12 In Bore, 0.25 In Cut
Mfr # GT061-4
Zoro # G8097223
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Solid Carbide
- Overall Length 1-1/2
- Shank Dia. 1/8 in
- Bore Dia. 0.120"
Product Information
- Brand Scientific Cutting Tools
- MFR # GT061-4
- Zoro # G8097223
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1-1/2 |
Shank Dia. | 1/8 in |
Bore Dia. | 0.120" |
Groove Width | 0.0620" |
Max. Cutting Depth | 0.250" |
Shank Length | 1.250 in |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Solid Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | For Machining Undercuts Or Recesses On The OD, ID And Faces Of Parts In Aluminum, Copper, Brass And Plastic |
Offset | 0.040" |
Cutting Angle | 2 Degrees |
Projection | 0.040 in |
Description
Grooving Tool, 1/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL Orbital Sander, M12 XC4.0 Batt (2531-20, 48-11-2440)
- EAZYPOWER Spanner Insert Bit, No. 8, 5/16" (86290/B)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi N5021A (SP 886-448)
- ZORO SELECT Chipping Hammer Curved Cone Cross Chisel (19N780)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 0.75 Cut (GT125-12A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.25 Cut (GT025Q-4A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.5 Cut (GT092Q-8A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT055-16A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.06 In Bore, 0.187 Cut (GT031-3A)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.09 In Bore, 0.25 In Cut (GT045-4)
- MICRO 100 Grooving Tool (RR-093-12)
- Scientific Cutting Tools Threading & Turning Tools