Shop All Indexable Boring Bars
Scientific Cutting Tools
Boring Bar, 2 in L, Carbide
Mfr # B160600
Zoro # G8345854
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. 0.160"
- Bore Depth 0.600"
- Cutting Direction Right Hand
Product Information
- Brand Scientific Cutting Tools
- MFR # B160600
- Zoro # G8345854
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | 0.160" |
Bore Depth | 0.600" |
Radius | Sharp Point |
Min. Bore Dia. | 0.1600 in |
Max. Bore Depth | 0.6000 in |
Description
Boring Bar, Boring, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x7/8x3-1/2x5-3/4 (C41345)
- CRAFTSMAN Tool Box, Structural Foam, Black, 23 in W x 12 in D x 10-1/2 in H (CMST23001)
- STANLEY Nail Pullers, Nail Puller, 11 In. L (55-035)
- HANSON High Carbon Steel Hexagon 1" Across Flat Die 12mm-1.25 (9742)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100500)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B160250)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B3201600A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B060300)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100700A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050300S)
- Scientific Cutting Tools Indexable Boring Bars