Shop All Indexable Boring Bars
Scientific Cutting Tools
Boring Bar, 2 in L, Carbide
Mfr # B160500A
Zoro # G8048205
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. 0.160"
- Cutting Direction Right Hand
- Bore Depth 0.500"
Product Information
- Brand Scientific Cutting Tools
- MFR # B160500A
- Zoro # G8048205
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | 0.160" |
Bore Depth | 0.500" |
Radius | Sharp Point |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.1600 in |
Description
Boring Bar, Boring, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #30 (C73458)
- WIHA Universal Razor Edged Scraper Handle (43040)
- EAZYPOWER Angle Driver Combo, Power Drill (81545)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (612-4)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801500)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100700A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B160250)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B290600A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230800A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B3201600A)
- WALTER Boring bar with coolant - positive - screw E08R-SWLCR2 (E08R-SWLCR2)
- Scientific Cutting Tools Indexable Tools