Shop All Indexable Boring Bars
Scientific Cutting Tools
Boring Bar, 2 in L, Carbide
Mfr # B120250A
Zoro # G7882025
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. 0.120"
- Bore Depth 0.250"
- Cutting Direction Right Hand
Product Information
- Brand Scientific Cutting Tools
- MFR # B120250A
- Zoro # G7882025
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | 0.120" |
Bore Depth | 0.250" |
Radius | Sharp Point |
Min. Bore Dia. | 0.1200 in |
Max. Bore Depth | 1/4 in |
Description
Boring Bar, Boring, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/8" (09815)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T10 Tip, 1 23/32 in L (J5239-10W)
- BIG HORN Table Saw Insert Jet JTAS-10XL With Left Tilt Blade (18410)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110705)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200700)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B3201100A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B110600A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801500)
- SCIENTIFIC CUTTING TOOLS Threading Tool, 2-1/2 in L, Carbide (FAT2901000-12)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B2301000A)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025050)
- Scientific Cutting Tools Indexable Tools