Shop All Indexable Boring Bars
Scientific Cutting Tools
Boring Bar, 2-1/2 in L, Carbide
Mfr # B180750
Zoro # G8453925
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. 0.180"
- Cutting Direction Right Hand
- Bore Depth 0.750"
Product Information
- Brand Scientific Cutting Tools
- MFR # B180750
- Zoro # G8453925
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | 0.180" |
Bore Depth | 0.750" |
Radius | Sharp Point |
Min. Bore Dia. | 0.1800 in |
Max. Bore Depth | 3/4 in |
Description
Boring Bar, Boring, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS MD9053N - 53 Piece Screwdriver Set (Flat, PH, PZ, Hex, TX, TPX, (MD9053N)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501186)
- BIG HORN Heavy Duty Round Die Stock Handle Wrench Holder 1-1/2 Inch Diameter (19861)
- TEKTON 9/32 in Tip, 3/8 in. Drive, SAE (SHB12207)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B110150)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100700A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200700)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100400)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200400A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B290600A)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-5)
- Scientific Cutting Tools Indexable Tools