Shop All Indexable Boring Bars
Scientific Cutting Tools
Boring Bar, 1-1/2 in L, Carbide
Mfr # B100700A
Zoro # G8387355
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Bore Dia. 0.100"
- Bore Depth 0.700"
- Cutting Direction Right Hand
Product Information
- Brand Scientific Cutting Tools
- MFR # B100700A
- Zoro # G8387355
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Bore Dia. | 0.100" |
Bore Depth | 0.700" |
Radius | Sharp Point |
Max. Bore Depth | 0.7000 in |
Min. Bore Dia. | 0.1000 in |
Description
Boring Bar, Boring, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (16101)
- ZORO SELECT Router Bit Set, 4 Pc (16Y548)
- TE-CO 1/4 Plastic Clamp Kit (12110)
- BETA Swivel Handle, 1/2" Drive (009200846)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B110600A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200700)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B290600A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B060300)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230600)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B120250A)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140500)
- Scientific Cutting Tools Indexable Boring Bars