Shop All Shrink Wrap
Schwarz Supply
Schwarz Supply SP-3005 5 in. X 750 ft. Stretch Film Roll
Mfr # 108174
Zoro # G703955895
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schwarz Supply
- MFR # 108174
- Zoro # G703955895
- Country of Origin United States
- Category Shrink Wrap
Description
Features
- Stretch film, roll.
- Size - 5 in. X 750 ft.
- Dimension - 10.3 x 3.25 x 3.25 in.
- Item weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDO FIBERGLAS TAPE4X72""BONDO (477)
- SWINGLINE Remover, Staple, Ultimate (38121)
- HEATHROW SCIENTIFIC Weigh Boat, Square Small, White, PK500 (HS1420A)
- OASIS Steam Indicator Strips, 4in, 250PK (200100)
- SEALER SALES 18" x 24" PVC Shrink Bag, 100 gauge, 100pcs, 100PK (SB-18-24-100-C)
- ZORO SELECT Heat Activated Shrink Film 240 ft., . x 100 ft., Single Wound, Poly (5URU6)
- GPS SHRINK FILM Heat Activated Shrink Film 12" x 3500 ft., Polyolefin (IK7F1200)
- ZORO SELECT Shrink Window Kit, 110x84 In, Patio Door (2RRF7)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 100 Gauge x 2620', Clear, 1/Case (SH8100)
- 3M Durable Protective Film, Tape Roll, Indoor (3M 7760AM 7" X 20YD)
- FROST KING Premium Clear Indoor and Outdoor Window Shrink Film 84 in. W X 120 in. L (V86M)
- Schwarz Supply Shrink Wrap