Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 19.88 in. L, 13mm
Mfr # 0207930
Zoro # G2421301
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Size 13mm
- Outside Dia. 0.79"
- Length 19.88"
Product Information
- Brand Schunk
- MFR # 0207930
- Zoro # G2421301
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Size | 13mm |
Outside Dia. | 0.79" |
Length | 19.88" |
Overall Length | 52.50mm |
Shank Dia. | 20.00mm |
Hole Dia. | 13.00mm |
Nose Dia. | 24.00mm |
Details
Description
Hydraulic Chuck, Hole Dia. 13.00mm, Shank Dia. 20.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT SDS PLUS 12" Bull Point (DWA5320)
- HHIP 3 X 1/64 X 1" High Speed Steel Plain Slitting Saw (5071-4201)
- CHICAGO PNEUMATIC 1.04" Stroke Air Piston Scaler 2800 bpm (B14A)
- MILWAUKEE TOOL M18 FUEL HOLE HAWG 1/2 in. Right Angle Drill (Tool Only) (2807-20)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- H&R MANUFACTURING Chuck Jaw, Rev, 15 In Chucks, PK3 (HR-15-MTGRJ)
- Schunk Toolholder Accessories