Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 1.26 in. OD, 6mm
Mfr # 0207940
Zoro # G2421137
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Size 6mm
- Length 23.82"
- Outside Dia. 1.26"
Product Information
- Brand Schunk
- MFR # 0207940
- Zoro # G2421137
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Size | 6mm |
Length | 23.82" |
Outside Dia. | 1.26" |
Overall Length | 62.50mm |
Shank Dia. | 32.00mm |
Nose Dia. | 35.50mm |
Hole Dia. | 6.00mm |
Details
Item | Hydraulic Chuck |
Style | Coolant Through |
For Use With | Hydraulic Holders |
Series | GZB-S KD |
Coolant Fed | Coolant Through |
Projection | 60.50mm |
Features | Coolant Proof Up to 80 bar |
Description
Hydraulic Chuck, Hole Dia. 6.00mm, Shank Dia. 32.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Cutter, Jiffi, PK12 Utility, 12 PK (091460)
- STANLEY Box Level, 48 in. (STHT42504)
- GERBER Fold Knife, Serrated, Sheep Foot, 3-1/2 in (22-01648G)
- DIABLO 6 in. Bi-Metal Reciprocating Saw Blade 6/12 TPI 5 pk (DS0612BW5)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- Schunk Toolholder Accessories