Shop All Toolholder Accessories
Schunk
Intermediate Sleeve, 1.26 in. OD, 14mm
Mfr # 0207944
Zoro # G2421091
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant Through
- For Use With Hydraulic Holders
- Length 23.82"
- Size 14mm
- Outside Dia. 1.26"
Product Information
- Brand Schunk
- MFR # 0207944
- Zoro # G2421091
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 23.82" |
Size | 14mm |
Outside Dia. | 1.26" |
Overall Length | 62.50mm |
Shank Dia. | 32.00mm |
Nose Dia. | 35.50mm |
Hole Dia. | 14.00mm |
Details
Description
Hydraulic Chuck, Hole Dia. 14.00mm, Shank Dia. 32.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bolt Cutter, 14 in L, 3/16 in Cap (22UN79)
- PROTO Black Oxide Leverage Wrench - 2-3/8" (J2638PW)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792699)
- KLEIN TOOLS Tote, Tool Tote, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom (62202MB)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- KIPP COUPLING SPIDER SPIELFREI GR.42, 98 Shore A, 450, POLYURETHANE, RED (K1896.4298)
- Schunk Toolholder Accessories