Shop All Automotive Battery Accessories
Schumacher
Wheeled Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12
Mfr # DSR122
Zoro # G6626413
original price:
$720.36
14% off
new price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Battery Charging and Maintenance
- Includes (4) Cable Clamp Cleats, Memory Saver Cable
- Material Plastic
- Standards DOE
- Battery Charger CEC Compliant CEC Compliant
Product Information
- Brand Schumacher
- MFR # DSR122
- Zoro # G6626413
- UPC # 026666420891
- Country of Origin Mexico
- Category Automotive Battery Accessories
Dimensions
AC Cord Length | 9 ft |
Overall Depth | 16 1/4 in |
Cable Length | 17 ft |
Overall Height | 33 5/8 in |
Overall Width | 20 1/2 in |
Power Cord Length | 9 ft |
Description
Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, Deep Cycle, Gel, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage 50 A @ 12V, Charging Current @ Voltage 125 A @ 6V, 15 A @ 6V, 15A @ 12V, 275 A @ 12V, Maintaining Current @ Voltage 4 A @ 12V, Cable Length 17 ft, Cable Wire Gauge 4 AWG, Charge Type Float, Charger Function Boosting, Charging, Maintaining, Cold Cranking Current @ Voltage 100 A @ 12V, Connector Type Alligator Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Water Separator Filter, WF10059 (WF10059)
- LUNDMARK WAX LIQ PASTE QT (3208F32-6)
- PRESTONE Antifreeze Coolant, Red, 55 gal., Drum (AFC13100-55)
- MEGAWARE Skegguard 27301 Ss Yamaha (27301)
- SCHUMACHER Benchtop Battery Charger, Automatic, Boosting, For Battery Voltage: 12 (INC100A)
- SCHUMACHER Battery Jump Starter, 12VDC, 11-19/64" W (DSR128)
- SCHUMACHER Wheeled Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (DSR121)
- SCHUMACHER Charger, Wheeled, For 12/24V Batteries (DSR123)
- SCHUMACHER Battery Jump Starter, 120VAC, 16-45/64" W (DSR114)
- SCHUMACHER Battery Jump Starter, 120VAC, 11" W (DSR119)
- NOCO Portable Power Pack, 7-45/64" W, 12VDC (GB40)
- Schumacher Automotive Battery Accessories