Shop All Solar Panel Accessories
Schumacher Electric
Solar Battery Charger, 15W
Mfr # SP-1500
Zoro # G4295243
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 12 V
- Charger Style Mounted
- Max. Output 15 W
- Automatic/Manual Automatic
- Charger Function Maintaining
Product Information
- Brand Schumacher Electric
- MFR # SP-1500
- Zoro # G4295243
- UPC # 026666810487
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Height | 12.1 in |
Length | 14 in |
Width | 36 1/4 in |
Length (Straight Wireway) | 14 in |
Overall Depth | 2 1/2 in |
Overall Height | 38 3/4 in |
Overall Width | 13 39/64 in |
Description
Solar Battery Charger, Charger Style Mounted, For Use With Battery Type Deep Cycle, Gel, Lead Acid, Charger Function Maintaining, Automatic, For Battery Voltage 12 V, Charge Type Smart, Color Black, Housing Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC SC620 Smart-UPS Battery Backup System, 4 Outlets, 620 VA, 412 J (SU620)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH4001B)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V03)
- SCHUMACHER ELECTRIC Solar Battery Charger, 2.4 W (SP-200)
- SCHUMACHER ELECTRIC Solar Battery Charger, 4.8 W (SP-400)
- VICTRON ENERGY MPPT WireBox-S 75-10/15 (SCC950100000)
- MARINCO Day/Night Solar Vent 4in - White (N20804W)
- KLEIN TOOLS 200W Solar Panel Carrying Case, Replacement Part (29216)
- SEAWARD Solar Irradiance Meter (SS100)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-MC4-30)
- Schumacher Electric Solar Panel Accessories