Shop All EV Charging Stations & Accessories
Schumacher Electric
Schumacher SC1455 16 Amp EV Charger
Mfr # SCH-SC1455
Zoro # G803748892
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schumacher Electric
- MFR # SCH-SC1455
- Zoro # G803748892
- UPC # 26666814553
- Country of Origin China
- Category EV Charging Stations & Accessories
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Charging speed up to 3 times faster
- Universal connector works with any EV with standard J1772 connector in North America
- Protection against overcurrent and overvoltage
- Charging status LED indicators easy to see at night
- Ergonomic design is comfortable to hold
- Rubber cover on top helps keep out water and dirt
- Input Voltage: 110-240V
- Input Current: 16A
- Output Voltage: 110-240V
- Output Current: 16A
- Dimensions: 16" 13" 2.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRAM Filter Fuel Fram G12 (G12)
- WARREN DISTRIBUTION Gal 80W90 Gear Oil (MAG00826)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Red/Blue LED Strobe Light (8892245)
- OTC IPR Controller, Black, 9" L (6764)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 32 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 EVs (EVCharge14-50-32AN)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, White, Only for J1772 EVs (TeslaJ1772Wht48AUSA)
- LECTRON EV Charger Nozzle Holster Dock and J-Hook Combination, for J1772 Connector (J1772DHcomboBKNUSA)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, Black, Only for J1772 EVs (TeslaJ1772Blk48AUSA)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- EVOCHARGE Cable Retractor (EVC0201)
- Schumacher Electric Automotive Battery Equipment