Shop All Automotive Battery Chargers
Schumacher Electric
Schumacher SC1324 Battery Charger/Engine Starter, AGM Battery, 120 V Input, 12 V Output
Mfr # SC1324
Zoro # G004262531
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schumacher Electric
- MFR # SC1324
- Zoro # G004262531
- UPC # 26666813242
- Country of Origin Mexico
- Category Automotive Battery Chargers
Description
Schumacher Battery Charger/Engine Starter, Input Voltage: 120 V, Output Voltage: 12 V, Input Current Rating: 10 A Continuous, 48 A Intermittent, Battery Type: AGM, Cord Length: 6 ft, Dimensions: 12.13 x 12.5 x 23.38 in
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Stainless Steel Scupper Valve Barbed - 1-1/2in Hose Size (66553-3)
- CTA MANUFACTURING Hog Ring Pliers Set (5300)
- ILC Replacement For POWER SONIC, YTX16BS1 (YTX16-BS-1)
- LISLE $TRANSMISSION DRAIN FUNNEL TC18130 (LI17892)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 10A 6V/12V (SC1358)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Engine Starter, 100A, 12V (SC1341)
- SCHUMACHER ELECTRIC Automatic Battery Charger/Maintainer, 3A, 12V (SP1297)
- SCHUMACHER ELECTRIC Fully Automatic 6V and 12V 15A Auto Battery Charger (SC1359)
- SCHUMACHER ELECTRIC Manual Wheel Charger, 6/12V (SC1445)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 6A, 6V, 2A Maintain, LED Indicator Power on (SC1320)
- MIGHTY MAX BATTERY 100 Watts 100W Solar Panel 12V - 18V Poly Off Grid Battery Charger for RV (MAX3526012)
- Schumacher Electric Automotive Chargers, Jumpers & Accessories