Shop All Power Inverters
Schumacher Electric
Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets
Mfr # PC-3000
Zoro # G6623806
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 3,000 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12.8 to 13.2V DC
- Inverter Output Voltage 110/125V AC
- Outlet Type Standard 3-Prong Outlet
Product Information
- Brand Schumacher Electric
- MFR # PC-3000
- Zoro # G6623806
- UPC # 026666811811
- Country of Origin China
- Category Power Inverters
Dimensions
Width | 18-1/2" |
Height | 12.88" |
Depth | 7-3/4" |
Details
Item | Power Inverter |
Peak Output Power | 6,000 W |
Continuous Output Power | 3,000 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12.8 to 13.2V DC |
Inverter Output Voltage | 110/125V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Battery Cables |
Number of Outlets | 2 |
Nominal Output Power | 3,000 W |
Inveter Output Voltage | 110V AC to 125V AC |
Description
Continous Power Inverter,3000W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Light Switch, 7 Day, Progammable (RPLS741B1007/U)
- SQUARE D Push Buttn Cntrl Station, 2NO, Raise/Lower (9001BG209)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal 1/4" Stud PK25 (MH10-14FLX)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PC-1000)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (PC-1500)
- SCHUMACHER ELECTRIC 425W Power Invert W/Clamps (71496)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 820 W Peak, 410 W Continuous, 2 Outlets (PID-410)
- TUNDRA Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 2 Outlets (S300)
- GO POWER! Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (80176)
- XANTREX Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Continuous, 2 Outlets (81-2530-12)
- Schumacher Electric Power Inverters