Shop All Automotive Battery Chargers
Schumacher Electric
Fully Automatic Battery Charger, 10A, 12V, Compatible with standard and AGM batteries
Mfr # SC1339
Zoro # G607972004
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schumacher Electric
- MFR # SC1339
- Zoro # G607972004
- UPC # 26666813396
- Country of Origin China
- Category Automotive Battery Chargers
Description
Automatic battery charger & maintainer for most charging applicationsMeeting the highest industry energy efficiency standards, the SC1339, a 10-amp, 12-volt battery charger, is perfect for most charging applications. Its fully automatic and multi-stage charging is microprocessor-controlled, adjusting the amperage rate to better maintain the battery.For added convenience and accuracy, LED indicators with a start/stop button interface allow users better control over the charging experience. In addition, this product is equipped with reverse hook-up protection, meaning the battery charger will not operate and a light will flash if the clamps are reversed. The SC1339 is also built with a classic transformer and rugged, heavy-duty metal case for extra durability.Additional features include: Compatible with standard and AGM batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA CATCH TR3 w/Safety Pin - 1/4" Shackle (TR3)
- A & I PRODUCTS Yoke & Shaft Assembly 0" x0" x0" (A-10000648)
- ILC Replacement For PACKARD, ICM102 (ICM102)
- BALDWIN FILTERS Paper Insert, BC7456 KIT (BC7456 KIT)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 6A, 6V, 2A Maintain, LED Indicator Power on (SC1320)
- SCHUMACHER ELECTRIC Fully Automatic 6V and 12V 15A Auto Battery Charger (SC1359)
- SCHUMACHER ELECTRIC Schumacher Battery Charger, 6/3 Amp, Automatic, 6/12V - SC1357 (SC1357)
- SCHUMACHER ELECTRIC Manual Wheel Charger, 12V (SC1437)
- SCHUMACHER ELECTRIC Manual Wheel Charger, 6/12V (SC1446)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger, 12A, 6V/12V, 3A Maintain, Digital Display, LED Indicators. (SC1393)
- ASSOCIATED EQUIPMENT Battery Charger, Output 70/35A, Automatic (6006AGM)
- Schumacher Electric Automotive Battery Chargers