Shop All Automotive Battery Accessories
Schumacher Electric
Battery Charger, 120VAC, 11-1/8" W
Mfr # SC1361
Zoro # G4427558
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Battery Charging
- Includes Charger, manual
- Material Aluminum
- Overall Depth 5 1/2 in
- Charging Amps @ Voltage 50A/10A/2A @ 12V
Product Information
- Brand Schumacher Electric
- MFR # SC1361
- Zoro # G4427558
- UPC # 026666813617
- Country of Origin Mexico
- Category Automotive Battery Accessories
Dimensions
Overall Depth | 5 1/2 in |
AC Cord Length | 7 ft |
Overall Height | 10 1/2 in |
Cable Length | 2 ft |
Overall Width | 11 1/8 in |
Power Cord Length | 7 ft |
Description
Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Boost Current @ Voltage 50 A @ 12V, Charging Current @ Voltage 10 A @ 12V, 2 A @ 12V, 50 A @ 12V, Maintaining Current @ Voltage 2 A @ 12V, Cable Length 2 ft, Cable Wire Gauge 6 AWG, Charge Type Float, Charger Function Boosting, Charging, Maintaining, Cold Cranking Current @ Voltage 50 A @ 12V, Connector Type Alligator Clip, Housing Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RARITAN Discharge Pump Repair Kit F/Marine Elegance & (MERK)
- HI-RUN ATV Tire, 18x9.50-8, 2 Ply, Knobby (WD1087)
- SKF Adapter Bearing, Ra112-Rr (RA112-RR)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 5-1/16 x 10-7/16In (PF7799)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 7-7/8" W (SL1316)
- SCHUMACHER ELECTRIC TACTICAL LIGHT W/BUILT IN JUMP STARTER (SCHSL1391)
- SCHUMACHER ELECTRIC Jump Starter, ProSeries Double Battery (DSR115)
- SCHUMACHER ELECTRIC Battery Charger, Benchtop, Automatic, For Battery Voltage 6, 12, Smart (SC1321)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 10-5/8" W (SJ1329)
- SCHUMACHER ELECTRIC Lithium Jump Starter / Power, 400 Amp (SL1338)
- QUICKCABLE Booster Cable, 1 Ga, 12ft., 500A (602310-001)
- Schumacher Electric Automotive Battery Equipment