Shop All Two Way Radio Accessories
Schumacher
Charger, 120VAC, 4.5 hr. or Less
Mfr # DSR590-Charger
Zoro # G4823905
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS plastic
- Height 1 3/8 in
- Charges Up To 1 Unit
- Charge Time 4.5 hr
- For Use With Mfr. No. DSR-590
Product Information
- Brand Schumacher
- MFR # DSR590-Charger
- Zoro # G4823905
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 1 3/8 in |
Manufacturers Warranty Length | 2 yr |
Length | 3 7/8 in |
Width | 3 1/8 in |
Details
Item | Single Unit Charger |
Material | ABS plastic |
Charges Up To | 1 Unit |
Charge Time | 4.5 hr |
For Use With | Mfr. No. DSR-590 |
Voltage | 120V AC |
Features | Quick Charging Rate |
Minimum Recharge Time | 1 hr |
Compatible Radio Brand | DSR |
Number of Chargers Included | 1 |
Number of Batteries Charged | 1 |
Compatible Radio Series | DSR-590 |
Compatible Radio Manufacturer Model Number | DSR-590 |
Number of Radios Charged | 1 |
Compatible Radio Type | Handheld |
Maximum Recharge Time | 4 1/2 hr |
Description
Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand DSR, Compatible Radio Series DSR-590, Compatible Radio Manufacturer Model Number DSR-590, Compatible Radio Grainger Model Number Not Applicable, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 120 V AC, Minimum Recharge Time 1 hr, Maximum Recharge Time 4 1/2 hr, Number of Chargers Included 1, Features Quick Charging, Overall Height 1 3/8 in, Material ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Dock- WD19 130w Power Delivery - 180w AC - 130 W (DELL-WD19S180W)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (38TS10-C)
- EVOLIS PEBBLE 4 Blank ID Cards, 30mil, PK100 (C4003-A)
- BATTERY CLERK AJC® Parasystems PS-1270-F2 12V 7Ah Sealed Lead Acid Battery (PARA SYSTEMS-PS-1270-F2)
- SCHUMACHER Battery, DSR Pro, Lithium Ion (DSR590-Battery)
- SCHUMACHER Speaker Microphone, 2-3/4 in. H (CH-25)
- SCHUMACHER Antenna, 3-3/8 in. H, 3/8 in. W (DSR590-Stubby)
- MOTOROLA Inline PTT Earpiece, Push To Talk Yes (PMLN5727A)
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAD4146B)
- MOTOROLA Motorola Remote Speaker Microphone with Ear Jack, Coiled Cord and Swivel Clothing Clip (PMMN4013)
- MOTOROLA Motorola Solutions PMLN4651A 2" Spring Action Belt Clip for XPR Series Radios (PMLN4651)
- Schumacher Two Way Radio Accessories