Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 5 Microns
Mfr # SBF-9600-8Z5B
Zoro # G7677881
original price:
$33.15
8% off
new price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collapse Rating 300 psid
- Hydac Interchange 1.11.08D05BN
- For Use With Hydraulic Fluid
- Filters Contaminants
- Microns 5
Product Information
- Brand Schroeder
- MFR # SBF-9600-8Z5B
- Zoro # G7677881
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Collapse Rating | 300 psid |
Hydac Interchange | 1.11.08D05BN |
For Use With | Hydraulic Fluid |
Filters | Contaminants |
Microns | 5 |
Filter Media | Microglass |
Item | Hydraulic Filter Element |
Seal | Nitrile |
Parker Interchange | 926843Q |
Pall Interchange | HC9600FKN8H |
Primary Filter Removes | Contaminants |
Schroeder Interchange | SBF-9600-8Z5B |
Max. Pressure | 150 psi |
Micron Rating | 5 |
Filter Media - Filters | Fiberglass |
Description
Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13180 (13180)
- BUYERS PRODUCTS 2 Inch Ball Mount With 2 Inch Drop x 8 Inch Long Tube Black (1803005)
- OTC Clutch Hub And Alternator Puller (4800)
- URO PARTS Rear Window Seal, 1086780040 (1086780040)
- SCHROEDER Filter Element, Cellulose, 10 Microns (J10)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0330R-Z10B)
- SCHROEDER Spin-On Filter, Microglass, 3 Microns (SBF-7400-4Z3B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0330D-Z10B)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9600-13Z5B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-4Z3B)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 20-11/16 In (PT9443)
- Schroeder Automotive Hydraulic Filters