Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 3 Microns
Mfr # SBF-9600-13Z3B
Zoro # G7678049
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Nitrile
- Pall Interchange HC9600FKP13H
- Parker Interchange 926698Q
- Hydac Interchange 1.11.13D03BN
- Filters Contaminants
Product Information
- Brand Schroeder
- MFR # SBF-9600-13Z3B
- Zoro # G7678049
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Seal | Nitrile |
Pall Interchange | HC9600FKP13H |
Parker Interchange | 926698Q |
Hydac Interchange | 1.11.13D03BN |
Filters | Contaminants |
Microns | 3 |
For Use With | Hydraulic Fluid |
Collapse Rating | 300 psid |
Item | Hydraulic Filter Element |
Filter Media | Microglass |
Micron Rating | 3 |
Schroeder Interchange | SBF-9600-13Z3B |
Max. Pressure | 150 psi |
Primary Filter Removes | Contaminants |
Filter Media - Filters | Fiberglass |
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Ratcheting Brake Pad Spreader (W80110A)
- FOUR SEASONS AC FITTING /ADAPTER (12204)
- QUICKCABLE Sight Hole Lug, 4Gauge, 5/16", PK5 (8904-005E)
- PACER GROUP Pacer Black 2 AWG Battery Cable, 100' (WUL2BK-100)
- SCHROEDER Spin-On Filter, Microglass, 3 Microns (SBF-7400-4Z3B)
- SCHROEDER Filter Element, Microglass, 10 Microns (KZ10)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-8Z3B)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF937MDH18Z5B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9020-4Z10V)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-4Z3B)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-5/8 In (BT8314)
- Schroeder Automotive Hydraulic Filters