Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 3 Microns
Mfr # KZ3
Zoro # G7677909
original price:
$81.05
20% off
new price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydac Interchange 5.03.09D03BN
- For Use With Hydraulic Fluid
- Pall Interchange HC9700FKP9H
- Filter Media Microglass
- Collapse Rating 150 psid
Product Information
- Brand Schroeder
- MFR # KZ3
- Zoro # G7677909
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Hydac Interchange | 5.03.09D03BN |
For Use With | Hydraulic Fluid |
Item | Hydraulic Filter Element |
Pall Interchange | HC9700FKP9H |
Filter Media | Microglass |
Collapse Rating | 150 psid |
Microns | 3 |
Filters | Contaminants |
Seal | Nitrile |
Parker Interchange | 932668Q |
Max. Pressure | 150 psi |
Filter Media - Filters | Fiberglass |
Primary Filter Removes | Contaminants |
Micron Rating | 3 |
Schroeder Interchange | KZ3 |
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Bobcat 325 328 331 334 Compact Excavator With Kubota 1703 2203 (410-12333)
- MR. LONGARM Mr. LongArm 2408 Truck'N Bus Heavy Duty Extension Pole - 2-Section Pole, 4.1' to 7.6' (2408)
- BALDWIN FILTERS Air Element, 13-1/5 x 25-1/2 in. (RS5470)
- BUYERS PRODUCTS Safety Folding Foot/Grab Step - Zinc Finish (5236586)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9600-16Z25B)
- SCHROEDER Filter Element, Microglass, 10 Microns (KZX10)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-0240D-Z25B)
- SCHROEDER Spin-On Filter, Microglass, 5 Microns (SBF-7400-8Z5B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9601-13Z3B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9600-13Z3B)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 3-5/16 In (PT8962-MPG)
- Schroeder Automotive Hydraulic Filters