Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 3 Microns
Mfr # KKZ3
Zoro # G7678198
original price:
$199.84
29% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microns 3
- Pall Interchange HC9700FKP18H
- Hydac Interchange 5.03.18D03BN
- Seal Nitrile
- For Use With Hydraulic Fluid
Product Information
- Brand Schroeder
- MFR # KKZ3
- Zoro # G7678198
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Microns | 3 |
Pall Interchange | HC9700FKP18H |
Hydac Interchange | 5.03.18D03BN |
Seal | Nitrile |
For Use With | Hydraulic Fluid |
Collapse Rating | 150 psid |
Filters | Contaminants |
Item | Hydraulic Filter Element |
Parker Interchange | 932677Q |
Filter Media | Microglass |
Micron Rating | 3 |
Max. Pressure | 150 psi |
Primary Filter Removes | Contaminants |
Schroeder Interchange | KKZ3 |
Filter Media - Filters | Fiberglass |
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Dial Pressure Gauge w/Dual Foot Chuck 0-300 PSI (TGA300)
- DONALDSON Hydraulic Filter, Strainer, P562271 (P562271)
- SEACHOICE Polypropylene Offshore Hatch - White (39201)
- DAYCO UTILITY BELT (4L240)
- SCHROEDER Filter Element, Microglass, 10 Microns (KZ10)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9901-26Z25V)
- SCHROEDER Filter Element, Cellulose, 3 Microns (J3)
- SCHROEDER Filter Element, Microglass, 10 Microns (KKZX10)
- SCHROEDER Filter Element, Cellulose, 25 Microns (K25)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0330R-Z10B)
- BALDWIN FILTERS Hydraulic Filter, Element, 6-13/16in. L (PT9491-MPG)
- Schroeder Automotive Hydraulic Filters