Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 25 Microns
Mfr # SBF-9600-8Z25B
Zoro # G7677750
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hydraulic Fluid
- Hydac Interchange 1.11.08D25BN
- Pall Interchange HC9600FKT8H
- Collapse Rating 300 psid
- Filters Contaminants
Product Information
- Brand Schroeder
- MFR # SBF-9600-8Z25B
- Zoro # G7677750
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
For Use With | Hydraulic Fluid |
Hydac Interchange | 1.11.08D25BN |
Pall Interchange | HC9600FKT8H |
Collapse Rating | 300 psid |
Filters | Contaminants |
Filter Media | Microglass |
Microns | 25 |
Item | Hydraulic Filter Element |
Parker Interchange | 930118Q |
Seal | Nitrile |
Primary Filter Removes | Contaminants |
Filter Media - Filters | Fiberglass |
Max. Pressure | 150 psi |
Micron Rating | 25 |
Schroeder Interchange | SBF-9600-8Z25B |
Description
Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Gasket, Clutch Housing, Transmission (4308226)
- YARD TUFF ATV/UTV Rock Picker (ATV-RPATVLA)
- TEKONSHA REPLACEMENT CABLE AND NYLON PIN ASSEMBLY FOR #2010 (2010-A-P)
- STENS Air Filter Combo 100-012 For Honda 17210-Ze3-505 (100-012)
- SCHROEDER Spin-On Filter, Microglass, 3 Microns (SBF-7400-4Z3B)
- SCHROEDER Spin-On Filter, Microglass, 25 Microns (SBF-7500-4Z25B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0330D-Z10B)
- SCHROEDER Filter Element, Microglass, 5 Microns (KZ5)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0330R-Z10B)
- SCHROEDER Filter Element, Microglass, 10 Microns (BBZ10)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8312)
- Schroeder Automotive Hydraulic Filters