Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 10 Microns
Mfr # SBF-1050-Z10V
Zoro # G7678651
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collapse Rating 150 psid
- Parker Interchange 925835
- Filters Contaminants
- Microns 10
- For Use With Hydraulic Fluid
Product Information
- Brand Schroeder
- MFR # SBF-1050-Z10V
- Zoro # G7678651
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Item | Hydraulic Filter Element |
Collapse Rating | 150 psid |
Parker Interchange | 925835 |
Filters | Contaminants |
Microns | 10 |
For Use With | Hydraulic Fluid |
Hydac Interchange | 4.05.09D10BN/V |
Seal | Nitrile |
Filter Media | Microglass |
Primary Filter Removes | Contaminants |
Filter Media - Filters | Fiberglass |
Schroeder Interchange | SBF-1050-Z10V |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® Tools 2 Ton Folding Engine Crane w/ Dual Pump Pistons (5222)
- WESTIN Ribbed Bed Caps - w/ Stake Holes (72-01101)
- FLEETGUARD Pac, Lf, LF16352 (LF16352)
- CANNON Flush Mount Power Port - Black (1903012)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9600-8Z5B)
- SCHROEDER Filter Element, Cellulose, 10 Microns (KK10)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9020-4Z25B)
- SCHROEDER Spin-On Filter, Microglass, 5 Microns (SBF-7400-8Z5B)
- SCHROEDER Filter Element, Microglass, 3 Microns (39QCLZ3V)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9801-8Z3B)
- MAIN FILTER FLEETGUARD HF6057 Replacement/Interchange Spin-On Filter (MF0057997)
- Schroeder Automotive Hydraulic Filters