Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 10 Microns
Mfr # SBF-0330R-Z10B
Zoro # G7678837
original price:
$69.00
13% off
new price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hydraulic Fluid
- Filter Media Microglass
- Hydac Interchange 0330R010BN4HC
- Microns 10
- Parker Interchange PR3309Q
Product Information
- Brand Schroeder
- MFR # SBF-0330R-Z10B
- Zoro # G7678837
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
For Use With | Hydraulic Fluid |
Filter Media | Microglass |
Hydac Interchange | 0330R010BN4HC |
Microns | 10 |
Parker Interchange | PR3309Q |
Filters | Contaminants |
Seal | Nitrile |
Collapse Rating | 290 psid |
Item | Hydraulic Filter Element |
Max. Pressure | 150 psi |
Primary Filter Removes | Contaminants |
Schroeder Interchange | SBF-0330R-Z10B |
Micron Rating | 10 |
Filter Media - Filters | Fiberglass |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Small Angled Mast Tang (RF1189)
- GATES Pressure Line Power Steering Assembly, 356540 (356540)
- CTA MANUFACTURING Oil Filter Wrench Cap Type, 74.5 x 14 (A267)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Rear (1214-1691-00)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-0240D-Z3B)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9901-26Z25V)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-0240D-Z25B)
- SCHROEDER Filter Element, Microglass, 10 Microns (JZ10)
- SCHROEDER Filter Element, Cellulose, 10 Microns (A10)
- SCHROEDER Filter Element, Cellulose, 25 Microns (K25)
- MAIN FILTER FLEETGUARD HF6359 Replacement/Interchange Spin-On Filter (MF0058038)
- Schroeder Automotive Hydraulic Filters